

SKF
SKF
NN 3030 K/SPW33
SKF SKF
Description
NN 3030 K/SPW33
Cylindrical Roller Bearing; 150MM Bore; Tapered; 225MM Outside Diameter; 56MM Width; Brass Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Part #
NN 3030 K/SPW33
BDI #
1418372
Details
102140.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN-3030-K-SPW33/p/1418372
Your Price
RSD 102,140.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
8.35
EAN
7316576611247
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1-Tight
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NN 3030 K/SPW33
Weight / LBS
16.843
Long Description
Cylindrical Roller Bearing; 150MM Bore; Tapered; 225MM Outside Diameter; 56MM Width; Brass Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Bore
5.906 Inch | 150 Millimeter
Width
2.205 Inch | 56 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh