https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-K-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MjZ8aW1hZ2UvanBlZ3xhRFprTDJneVlpOHhNREl6TlRnM01USTJORGM1T0M5SlRrUlRTMFpDVWtkWVdGaGZRMUl5WDB0ZlFsSmZVRXd6VWtKZk16QXdlRE13TUM1cWNHY3w2ZjBmYzFlOTRiOWViNTMxMGVmMWEyZDEzZWFlZDQ0NGJmYzBhYmE0ODAzMTE2MjFjOTNmZDJmNWJiN2JkNTcz
https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-K-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MjZ8aW1hZ2UvanBlZ3xhRFprTDJneVlpOHhNREl6TlRnM01USTJORGM1T0M5SlRrUlRTMFpDVWtkWVdGaGZRMUl5WDB0ZlFsSmZVRXd6VWtKZk16QXdlRE13TUM1cWNHY3w2ZjBmYzFlOTRiOWViNTMxMGVmMWEyZDEzZWFlZDQ0NGJmYzBhYmE0ODAzMTE2MjFjOTNmZDJmNWJiN2JkNTcz
SKF
SKF
NNU 4960 BK/SPW33
SKF SKF
Description
NNU 4960 BK/SPW33 CYL ROLLER BRG
Cylindrical Roller Bearing; 300MM Bore; Tapered; 420MM Outside Diameter; 118MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Part #
NNU 4960 BK/SPW33
BDI #
1305124
Details
21855.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU-4960-BK-SPW33/p/1305124
Your Price
$ 21,855.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
54.57
EAN
7316577720252
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1-Tight
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
110.23113
Long Description
Cylindrical Roller Bearing; 300MM Bore; Tapered; 420MM Outside Diameter; 118MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Outside Diameter
16.535 Inch | 420 Millimeter
Width
4.646 Inch | 118 Millimeter
Bore
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

