FAG
FAG
K392-394-A-DY-W61C
FAG FAG
Description
K392-394-A-DY-W61C TAPERED ROLLER BRG ; 61.913MM ID X 110MM OD X 22MM W
Needle Roller Bearing; 22MM Width
Part #
K392-394-A-DY-W61C
BDI #
24862491
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K392-394-A-DY-W61C/p/24862491
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.86
EAN
4054371461744
Product Group - BDI
B04334
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.89598
Product Detail
Needle Roller Bearing
Product Specification
22MM Width
Long Description
Needle Roller Bearing; 22MM Width