

BDI APPROVED BEARING
BDI APPROVED BEARING
NKIS100
BDI APPROVED BEARING BDI APPROVED BEARING
Description
NKIS100 NEEDLE ROLLER BEARING ; 100X135X32MM
Needle Roller Bearing; Single Row; 100MM Bore; 135MM Outside Diameter; 32MM Width; Complete with Outer and Inner Ring; Open Enclosure; Retainer; Inner Ring Both Sides Separable; Relubricatable
Part #
NKIS100
BDI #
25087187

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NKIS100/p/25087187
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Product Detail
Needle Roller Bearing
Product Specification
Single Row; 100MM Bore; 135MM Outside Diameter; 32MM Width; Complete with Outer and Inner Ring; Open Enclosure; Retainer; Inner Ring Both Sides Separable; Relubricatable
Long Description
Needle Roller Bearing; Single Row; 100MM Bore; 135MM Outside Diameter; 32MM Width; Complete with Outer and Inner Ring; Open Enclosure; Retainer; Inner Ring Both Sides Separable; Relubricatable