https://www.bdiexpress.com/medias/INDCONBRGXXX-SPHR-1RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NDV8aW1hZ2UvanBlZ3xhR0ptTDJnME9DOHhNRGN4TVRBd056TTJNekV3TWk5SlRrUkRUMDVDVWtkWVdGaGZVMUJJVWw4eFVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnwzZjhhMTE0MzllNWEwZDcyNTc0MDFmZDBjMDAwNzUxMTM3MDg1NzA1NjVkNGNlNDA0ZGY4NmZkMTg2NmM3Njc1
https://www.bdiexpress.com/medias/INDCONBRGXXX-SPHR-1RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NDV8aW1hZ2UvanBlZ3xhR0ptTDJnME9DOHhNRGN4TVRBd056TTJNekV3TWk5SlRrUkRUMDVDVWtkWVdGaGZVMUJJVWw4eFVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnwzZjhhMTE0MzllNWEwZDcyNTc0MDFmZDBjMDAwNzUxMTM3MDg1NzA1NjVkNGNlNDA0ZGY4NmZkMTg2NmM3Njc1
CONSOLIDATED BEARING
CONSOLIDATED BEARING
20212-KM
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
20212-KM SPHERICAL ROLLER BEARING ; NON RETURNABLE TAPERED BORE
Spherical Roller Bearing; 60MM Tapered Bore; 110MM Outside Diameter; 22MM Width; C0-Medium Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Part #
20212-KM
BDI #
211886
Details
765.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/20212-KM/p/211886
Your Price
$ 765.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.93
EAN
0644075156127
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
No
Adapter Part Number - Millimeter
H212 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://consbrgs.com
Weight / LBS
2.05
Long Description
Spherical Roller Bearing; 60MM Tapered Bore; 110MM Outside Diameter; 22MM Width; C0-Medium Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Outside Diameter
4.331 Inch | 110 Millimeter
Width
0.866 Inch | 22 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

