https://www.bdiexpress.com/medias/INDNSKBRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzMzR8aW1hZ2UvanBlZ3xhRFF3TDJneE1pOHhNRFV4TXpneE9EVXhOelV6TkM5SlRrUk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDY3OTg2N2I5YTkzNDQ5YjNkYTljZWUyNDdhOGE3MDBiYzUxZTdhMWM0ZjZjMDk0ZTVmMThhZjJlZDRjNzgxOGI
20400620
Spherical Roller Bearings
NSK
NSK
24164CAMK30E4
NSK NSK
Description
24164CAMK30E4 SPHERICAL ROLLER BEARING ; 320MM BOREX540MM ODX218MM W
Spherical Roller Bearing; 320MM Tapered Bore; 540MM Outside Diameter; 218MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24164CAMK30E4
BDI #
20400620
Details
51705.08707601001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24164CAMK30E4/p/20400620
Your Price
$ 51,705.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
200.08
EAN
0029176530067
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH24164 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
441.1053
Long Description
Spherical Roller Bearing; 320MM Tapered Bore; 540MM Outside Diameter; 218MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
21.26 Inch | 540 Millimeter
Width
8.583 Inch | 218 Millimeter
Adapter Part Number
SNW24164 H24164 HA24164 HE24164 (Specify bore) Inch | H24164 (Specify bore) Millimeter
Bore
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh