NKE BEARING
NKE BEARING
33030
NKE BEARING NKE BEARING
Description
NKE BEARING 33030
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33030; 150MM Bore; 225MM Outside Diameter; 59MM Width; Single Row
Part #
33030
BDI #
667459
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33030/p/667459
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.26
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33030
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nke.at
Weight / LBS
18.21018
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33030; 150MM Bore; 225MM Outside Diameter; 59MM Width; Single Row
Bore
5.906 Inch | 150 Millimeter
Assembly Width
2.323 Inch | 59 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter