24625539
Tapered Roller Bearing Assemblies
TIMKEN
TIMKEN
L540049-906A4
TIMKEN TIMKEN
Description
L540049-906A4 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE PREC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L540049; 7-3/4" Bore; 10" Outside Diameter; 1-1/8" Width; Single Row
Part #
L540049-906A4
BDI #
24625539

Details
138051.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L540049-906A4/p/24625539
Your Price
$ 138,051.93 / each
$ 138,052.00 / each BDIExpress
$ 138,052.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.461
EAN
0013992370655
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L540049
Assembly Number
906A4
Assembly Components
L540049 (1) | L540010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L540049-906A4
Weight / LBS
7.988
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L540049; 7-3/4" Bore; 10" Outside Diameter; 1-1/8" Width; Single Row
Bore
7.75 Inch | 196.85 Millimeter
Assembly Width
1.125 Inch | 28.58 Millimeter
Outside Diameter
10 Inch | 254 Millimeter