

TIMKEN
TIMKEN
LL319349-90401
TIMKEN TIMKEN
Description
TIMKEN LL319349-90401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL319349; 3-3/4" Bore; 5-1/16" Outside Diameter; 5/8" Width; Single Row
Part #
LL319349-90401
BDI #
1363528
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL319349-90401/p/1363528
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893660806
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LL319349
Assembly Components
LL319349 (1) | LL319310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.2
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL319349; 3-3/4" Bore; 5-1/16" Outside Diameter; 5/8" Width; Single Row
Bore
3.75 Inch | 95.25 Millimeter
Assembly Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
5.063 Inch | 128.6 Millimeter