

TIMKEN
TIMKEN
SET120-2
TIMKEN TIMKEN
Description
SET120-2 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE EACH=SET 4IN OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET120; 5/8" Bore; 1-11/16" Outside Diameter; " Width; Single Row
Part #
SET120-900SA
BDI #
21958098
Details
122.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET120-2/p/21958098
Your Price
$ 122.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893839233
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET120
Assembly Components
17580 (1) | 17520 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET120; 5/8" Bore; 1-11/16" Outside Diameter; " Width; Single Row
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.688 Inch | 42.875 Millimeter