

TIMKEN
TIMKEN
SET326-2
TIMKEN TIMKEN
Description
SET326-2 ; 4-8IN OD TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET326; 2-13/16" Bore; 5.38" Outside Diameter; " Width; Single Row
Part #
SET326-2
BDI #
21960302
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET326-2/p/21960302
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893840369
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET326
Assembly Components
H715345 (1) | H715311 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET326; 2-13/16" Bore; 5.38" Outside Diameter; " Width; Single Row
Outside Diameter
5.38 Inch | 136.652 Millimeter
Bore
2.813 Inch | 71.45 Millimeter