

TIMKEN
TIMKEN
13687-2
TIMKEN TIMKEN
Description
13687-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-1/2" BORE 3/4" WD
Bearing Cone; 13687 Basic Number; Standard Precision; 1-1/2" Bore; 3/4" Width; Single Row of Roller
Part #
13687-2
BDI #
1310470

Details
28.0
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/13687-2/p/1310470
Your Price
$ 28.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.186
EAN
0053893178950
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
13687
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
13687-2
Long Description
Bearing Cone; 13687 Basic Number; Standard Precision; 1-1/2" Bore; 3/4" Width; Single Row of Roller
Bore
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh