

KOYO
KOYO
742
KOYO KOYO
Description
742 BEARING CUP ; TAPERED ROLLER SINGLE ROW
Bearing Cup; 742 Basic Number; Standard Precision; 5.909" Outside Diameter; 1-7/16" Width; Single Row of Roller
Part #
742
BDI #
552978
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/742/p/552978
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.46
EAN
0605790359675
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
742
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 742 Basic Number; Standard Precision; 5.909" Outside Diameter; 1-7/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Outside Diameter
5.909 Inch | 150.089 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh