SKF
SKF
BR14124
SKF SKF
Description
BR14124 TAPERED ROLLER BEARING ; POR
Bearing Cone; 14124 Basic Number; Standard Precision; 1-1/4" Bore; 0.771" Width; Single Row of Roller
Part #
BR14124
BDI #
1299374

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR14124/p/1299374
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.242
EAN
0085311067737
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
14124
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 14124 Basic Number; Standard Precision; 1-1/4" Bore; 0.771" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.771 Inch | 19.583 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh