

TIMKEN
TIMKEN
H414210B-2
TIMKEN TIMKEN
Description
H414210B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; H414210B Basic Number; Standard Precision; 5-3/8" Outside Diameter; 1-1/4" Width; Single Row of Roller
Part #
H414210B-2
BDI #
1356974

Details
1267.93
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H414210B-2/p/1356974
Your Price
$ 1,267.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.897
EAN
0053893609256
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
H414210B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H414210B-2
Long Description
Bearing Cup; H414210B Basic Number; Standard Precision; 5-3/8" Outside Diameter; 1-1/4" Width; Single Row of Roller
Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Flange Outside Diameter
5.655 Inch | 143.637 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh