https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-SCN-1SL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5N3xpbWFnZS9qcGVnfGFERmtMMmcyWkM4eE1EYzNNVEE1TVRjNE16Y3hNQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVME5PWHpGVFRGOHpNREI0TXpBd0xtcHdad3w3YjBhNzhmMTQwMTE1NjA3ZjA0N2ZmNmRhMWM0YjhlZTkxNGYwYmU1YzgwNGIwY2E1MWFmNzY1MjNkMGZlNzI1
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-SCN-1SL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5N3xpbWFnZS9qcGVnfGFERmtMMmcyWkM4eE1EYzNNVEE1TVRjNE16Y3hNQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVME5PWHpGVFRGOHpNREI0TXpBd0xtcHdad3w3YjBhNzhmMTQwMTE1NjA3ZjA0N2ZmNmRhMWM0YjhlZTkxNGYwYmU1YzgwNGIwY2E1MWFmNzY1MjNkMGZlNzI1
RINGBALL
RINGBALL
LM67048RS
RINGBALL RINGBALL
Description
LM 67048 RS SEALED CONE TAPERED RLR BRG
Bearing Cone; LM67048RS Basic Number; Standard Precision; 1-1/4" Bore; 0.66" Width; Single Row of Roller
Part #
LM67048RS
BDI #
18174871
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM67048RS/p/18174871
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0623647399865
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM67048RS
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty | One Side Seal
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://ringball.com
Long Description
Bearing Cone; LM67048RS Basic Number; Standard Precision; 1-1/4" Bore; 0.66" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.66 Inch | 16.764 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

