18246761
化学品
PRECISION BRAND PROD
PRECISION BRAND PROD
43110
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 43110
Hot Melt Coating; Type 1 Hot Melt Strippable Protective Coating; Clear Transparent Color; 30 Pound Package; Used To Protect Cutting Tools, Saw Blades, Gages, Gears, And Various Other Parts; Type 1 Has An Ethylcellulose Base; Coating Is Presliced Into Manageable Pieces; To Remove, Coating Peels Right Off; The Melting Temperature Of Type 1 Is Between 340 To 350 Degrees F; Set Time Is Less Than 60 Seconds; Thirty Pound Package Contains Six 5 Pound Bags; Five Pound Poly Bag Packaging Means Easy Handling And Storage;
制造商部件号
43110
BDI部件号
18246761
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/43110/p/18246761
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0698158431106
重量 / Kilogram
13.61
Product Group - BDI
C00104
名称
Coating
关键字串
Hot Melt
制造商内部编号
43110
产品明细
Hot Melt Coating
产品规格
Type 1 Hot Melt Strippable Protective Coating; Clear Transparent Color; 30 Pound Package
详细描述
Hot Melt Coating; Type 1 Hot Melt Strippable Protective Coating; Clear Transparent Color; 30 Pound Package; Used To Protect Cutting Tools, Saw Blades, Gages, Gears, And Various Other Parts; Type 1 Has An Ethylcellulose Base; Coating Is Presliced Into Manageable Pieces; To Remove, Coating Peels Right Off; The Melting Temperature Of Type 1 Is Between 340 To 350 Degrees F; Set Time Is Less Than 60 Seconds; Thirty Pound Package Contains Six 5 Pound Bags; Five Pound Poly Bag Packaging Means Easy Handling And Storage;