

LOCTITE
LOCTITE
455 850GM
LOCTITE LOCTITE
Description
LOCTITE 455 850GM
General Purpose Instant Adhesive; Surface Insensitive; Cartridge; OEM Assembly | Vertical Surface
Part #
455 850GM
BDI #
24599825
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/455-850GM/p/24599825
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive
Container Type
Cartridge
Texture
Liquid
Application
OEM Assembly | Vertical Surface
Tradename
455 | PRISM
Manufacturer's Description
Loctite 455 Prism Instant Adhesive Gel
Color
Light Yellow
Container Size value And um
850 Gm
Substrate Material
Metal | Plastic | Elastomer
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Negligible
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Other Features
Cyanoacrylate Technology | Humidity Cure
Net Weight
850 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Surface Insensitive; Cartridge; OEM Assembly | Vertical Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh