LOCTITE
LOCTITE
8400H 20GM
LOCTITE LOCTITE
Description
LOCTITE 8400H 20GM
General Purpose Instant Adhesive; Bonding; Bottle; Porous Substance
Part #
8400H 20GM
BDI #
20305032
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/8400H-20GM/p/20305032
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Bonding
Container Type
Bottle
Texture
Liquid
Application
Porous Substance
Tradename
8400H
Manufacturer's Description
Loctite 8400H Instant Adhesive
Color
Colorless
Container Size value And um
20 Gm
Substrate Material
Plastic | Elastomer | Metal | Foam Rubber
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | 20 G/L
Other Features
Cyanoacrylate Technology | One Component | Humidity Cure
Net Weight
0.71 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Bonding; Bottle; Porous Substance
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh