Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 8668 17KG IDH 1399958
18203401 General Purpose Adhesives 

LOCTITE LOCTITE

8668 17KG IDH 1399958

Description

8668 17KG IDH 1399958 ; TECHNOMELT 8668 MINICHUBS

General Purpose Hot Melt Adhesive; Permanent Pressure Sensitive; Carton; Packaging

Part #

1399958

BDI #
18203401

Details

1399.27 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,399.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
18.87
Product Group - BDI
C00104
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Permanent Pressure Sensitive
Container Type
Carton
Texture
Solid
Application
Packaging
Tradename
8668 | TECHNOMELT
Manufacturer's Description
Loctite 8668 Technomelt Hot Melt Adhesive
Color
Amber
Container Size value And um
17 Kg
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Resinous
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
High Viscosity | High Tack and Good Green Strength
Net Weight
17 Kg
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1399958
Long Description
General Purpose Hot Melt Adhesive; Permanent Pressure Sensitive; Carton; Packaging

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh