Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9000 PL HMLC 310ML CART IDH 871912 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-9000-CRT-310ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMDd8aW1hZ2UvanBlZ3xhRFl5TDJnMk9DOHhNRGN6TWpjeE5EQTVPRGN4T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmT1RBd01GOURVbFJmTXpFd1RVeGZNekF3ZURNd01DNXFjR2N8NmM2Yjk3YjQwZjRmMzY5ZWExMDgwYWYyOWMxYTNmOGEzNjg5YWZiZDY2OThkNjk3Zjc0NWViYmUxZWEyYzJmMg
19088791 General Purpose Adhesives 

LOCTITE LOCTITE

9000 PL HMLC 310ML CART IDH 871912

Description

TEROSON 9000 PL HMLC 310ML CART

General Purpose Direct Glazing Adhesive; Bonding; Cartridge; Primerless High Modulus Low Conductive Bonding | Motor Vehicles

Part #

9000 PL HMLC 310ML CART IDH 871912

BDI #
19088791

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.44
EAN
4002872172171
Product Group - BDI
C00104
Product Name And Type
General Purpose Direct Glazing Adhesive
Typical Use
Bonding
Container Type
Cartridge
Texture
Solid
Application
Primerless High Modulus Low Conductive Bonding | Motor Vehicles
Tradename
9000 PL HMLC | TEROSON
Manufacturer's Description
Loctite 9000 PL HMLC Teroson Direct Glazing Adhesive
Color
Black
Container Size value And um
310 Ml
Substrate Material
Glass | Ceramic
Odor
Characteristic
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Environmentally Friendly | Isocyanate-Free | UV Stable | Excellent Adhesion without Primer to Glass | Ceramic Border | High Shear Modulus | Low Conductivity
Net Weight
10.48 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Direct Glazing
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
871912
Long Description
General Purpose Direct Glazing Adhesive; Bonding; Cartridge; Primerless High Modulus Low Conductive Bonding | Motor Vehicles

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh