LOCTITE
LOCTITE
AA 325 50ML IDH 135401
LOCTITE LOCTITE
描述
LOCTITE AA 325 50ML IDH 135401
General Purpose Structural Adhesive; High Temperature Metal and Ceramic; Bottle; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Light Yellow; 50 Ml
制造商部件号
AA 325 50ML IDH 135401
BDI部件号
1055391
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/AA-325-50ML-IDH-135401/p/1055391
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340325302
重量 / Kilogram
0.078
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Adhesive
典型用途
High Temperature Metal and Ceramic
容器类型
Bottle
形态
Liquid
应用
Electric Motor | Small Engine | Speaker | Transformer
品名
325 | SPEEDBONDER
制造商描述
Loctite 325 Speedbonder Structural Adhesive; High Temperature
颜色
Light Yellow
容器规格(数值及单位)
50 Ml
基材
Ceramic | Metal
闪点(数值及单位)
Above 100 Deg C TCC
气味
Sharp
VOC含量 - 百分比
2.18 Percentage | 20.85 g/l
其它特点
Acrylic Technology | High Temperature | Magnetic Bonding | Anaerobic with Activator Cure | Temperature Range 149 Deg C
净重
1.69 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Liquid
制造商货号
32530
重量/磅
0.183
详细描述
General Purpose Structural Adhesive; High Temperature Metal and Ceramic; Bottle; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Light Yellow; 50 Ml