https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-19734-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIwMDF8aW1hZ2UvanBlZ3xhRE5pTDJnNE5TOHhNRFUxTnpJeU9UYzVNek14TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRrM016UmZRbFJNWHpNd01IZ3pNREF1YW5CbnxkZTY0MjIwOTg3YzkxOGIxMzVkMmEyMmU5OWMyN2QyM2QyNjMxMGYzNWFjNDMwOGZhYTYyYmExMTNhOGJkOThi
1055672
通用粘合剂
LOCTITE
LOCTITE
AA 3301 1L IDH 195722
LOCTITE LOCTITE
描述
LOCTITE AA 3301 1L IDH 195722
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Bottle; Viscous Liquid; Medical Device; Pale Yellow; 1 L
制造商部件号
AA 3301 1L IDH 195722
BDI部件号
1055672
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/AA-3301-1L-IDH-195722/p/1055672
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340197343
重量 / Kilogram
1.104
Product Group - BDI
C00104
产品名称及类别
General Purpose Light Cure Adhesive
典型用途
Flexible Multipurpose Suitable for Disposable Medical Devices
容器类型
Bottle
形态
Viscous Liquid
应用
Medical Device
品名
3301
制造商描述
Loctite 3301 Light Cure Adhesive; Plastic/Metal
颜色
Pale Yellow
容器规格(数值及单位)
1 L
基材
Glass | Metal | Plastic
闪点(数值及单位)
80 Deg C TCC
气味
Mild
VOC含量 - 百分比
2.35 Percentage | 26.53 g/l
其它特点
Acrylic Technology | Non Fluorescing | Ultraviolet/Visible Light Cure | Slightly Flexible | Temperature Range -54 to 149 Deg C
净重
33.8 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Liquid
制造商货号
19734
重量/磅
2.489
详细描述
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Bottle; Viscous Liquid; Medical Device; Pale Yellow; 1 L