![MR 5414 BLK 5OZ IDH 495541](/medias/INDLOCADHXXX-GP-5414-TB-5OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1NzV8aW1hZ2UvanBlZ3xhR0kxTDJnd01DOHhNRGN6TWpjeE1EVXlOekF3Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTlRReE5GOVVRbDgxVDFwZk16QXdlRE13TUM1cWNHY3w4MzM3YTNkNmQ5NGYzNmIxZTkyMmE0NjMzYjJkZjllOThmZjlmMmJkZTE0ZTg3NDQ4YzE1ZWM2YWFlODcyMDVh)
![MR 5414 BLK 5OZ IDH 495541](/medias/INDLOCADHXXX-GP-5414-TB-5OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1NzV8aW1hZ2UvanBlZ3xhR0kxTDJnd01DOHhNRGN6TWpjeE1EVXlOekF3Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTlRReE5GOVVRbDgxVDFwZk16QXdlRE13TUM1cWNHY3w4MzM3YTNkNmQ5NGYzNmIxZTkyMmE0NjMzYjJkZjllOThmZjlmMmJkZTE0ZTg3NDQ4YzE1ZWM2YWFlODcyMDVh)
17139586
General Purpose Adhesives
LOCTITE
LOCTITE
MR 5414 BLK 5OZ IDH 495541
LOCTITE LOCTITE
Description
MR 5414 BLK 5OZ IDH 495541 ADHESIVE ; 37532 BLK WEATHERSTRIP
General Purpose Contact Adhesive; Weather Stripping | Bonding Maintenance; Tube; Container Labeling | Door and Trunk Molding
Part #
MR 5414 BLK 5OZ IDH 495541
BDI #
17139586
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/MR-5414-BLK-5OZ-IDH-495541/p/17139586
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.17
EAN
0079340375321
Product Group - BDI
C00104
Product Name And Type
General Purpose Contact Adhesive
Typical Use
Weather Stripping | Bonding Maintenance
Container Type
Tube
Texture
Liquid
Application
Container Labeling | Door and Trunk Molding
Tradename
5414
Manufacturer's Description
Loctite 5414 Contact Adhesive
Color
Black
Container Size value And um
5 Oz
Substrate Material
Metal | Rubber | Wood
Degree of Flashpoint value And um
-24 Deg C
Odor
Characteristic
VOC Content - Percentage
72 Percentage | 452 G/L
Conformance to Certificate
CFIA
Other Features
Solvent Based Technology | Fast Drying | Air Dry Cure | Temperature Range: -29 to 82 Deg C
Net Weight
5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Contact
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
495541
Long Description
General Purpose Contact Adhesive; Weather Stripping | Bonding Maintenance; Tube; Container Labeling | Door and Trunk Molding
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh