Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8031 50ML IDH 195896 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055680-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzV8aW1hZ2UvanBlZ3xhR1V4TDJnMU9DOHhNRFUyTURrMU16UTRNekk1TkM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRZNE1GOHpNREI0TXpBd0xtcHdad3w2M2M4M2FjMGUyNDM4ZTY0YmI3MzU4YjNiZDRhNjUwYzQ4NzY2MDY5ZjkzZTdlZmEyYmI2MDRiZmIzOTVmZDlk
1055680 Threadlocker 

LOCTITE LOCTITE

8031 50ML IDH 195896

Description

8031 50ML IDH 195896 THREADLOCKER ; 08031 LOW STR BOTTLE 10EA/CS

Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 50 Ml; Liquid; Threaded Nut | Bolt | Stud; Purple

Part #

195896

BDI #
1055680

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

30765.59 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 30,765.59 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.078
EAN
0079340080317
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Low Strength Wicking
Typical Use
Fine Threaded Fastener
Container Type
Bottle
Texture
Liquid
Application
Threaded Nut | Bolt | Stud
Tradename
LETTER GRADE E (080)
Manufacturer's Description
Loctite Letter Grade E (080) Wicking Grade Low Strength Threadlocker
Color
Purple
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Mild
VOC Content - Percentage
11.9 Percentage | 123.4 g/l
Conformance to Certificate
ASTM D-5363 Group 1 Class 5 Grade 1 | MIL-S-22473E
Other Features
Anaerobic Technology | Viscosity 10 To 25 CP
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
08031
Weight / LBS
0.183
Long Description
Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 50 Ml; Liquid; Threaded Nut | Bolt | Stud; Purple

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh