18284844
清洁剂
RIDGID TOOL
RIDGID TOOL
41408
RIDGID TOOL RIDGID TOOL
描述
RIDGID TOOL 41408
Drain Cleaner; 1/4 In Dia; 25FT Cable; 1-1/2" Drain Line Capacity ID; MAXCORER Kink-Resistant Cable Type; AUTOFEEDR Trigger Chuck Type; Plastic Drum; Features Dual Powered Operation Manual or Drill Up To 500 RPMs; Sealed Drum With Molded Gasket
制造商部件号
41408
BDI部件号
18284844
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/41408/p/18284844
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Cleaner
关键字串
Drain
产品明细
Drain Cleaner
产品规格
1/4 In Dia; 25FT Cable; 1-1/2" Drain Line Capacity ID; MAXCORER Kink-Resistant Cable Type; AUTOFEEDR Trigger Chuck Type; Plastic Drum; Features Dual Powered Operation Manual or Drill Up To 500 RPMs; Sealed Drum With Molded Gasket
详细描述
Drain Cleaner; 1/4 In Dia; 25FT Cable; 1-1/2" Drain Line Capacity ID; MAXCORER Kink-Resistant Cable Type; AUTOFEEDR Trigger Chuck Type; Plastic Drum; Features Dual Powered Operation Manual or Drill Up To 500 RPMs; Sealed Drum With Molded Gasket