BONDERITE
BONDERITE
C-MC 2280 215KG IDH 594614
BONDERITE BONDERITE
Description
C-MC 2280 INDUSTRIAL CLEANER IDH 594614 ; S215KG DRUM PARCO CLEAN-UP
General Purpose Cleaner; Drum; Liquid; Automotive | General Purpose | Industrial; Loctite Bonderite C-MC 2280 Maintenance Cleaner; Blue; 215 Kg
Part #
594614
BDI #
18203725
Details
1677.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/C-MC-2280-215KG-IDH-594614/p/18203725
Your Price
$ 1,677.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
223.327
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
Application
Automotive | General Purpose | Industrial
Tradename
C-MC 2280 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-MC 2280 Maintenance Cleaner
Color
Blue
Substrate Material
All Surfaces
Odor
Pleasant
Other Features
Alkaline Type
Net Weight
215 Kg
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Drum; Liquid; Automotive | General Purpose | Industrial; Loctite Bonderite C-MC 2280 Maintenance Cleaner; Blue; 215 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

