Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C-NE 400 31KG https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-215252-PL-31KG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI1NjF8aW1hZ2UvanBlZ3xhRE5sTDJnNFlTOHhNRGMyTXpVd016RTBNRGc1TkM5SlRrUk1UME5EVEU1U1dGaGZSMUJmTWpFMU1qVXlYMUJNWHpNeFMwZGZNekF3ZURNd01DNXFjR2N8Nzg0NDQ5ZTQ2NmRiNjRjYjk5MjZiMWU5N2JkYzRiNDIyMjIyNzBjNDc0N2FiMDc5ODA5MDQ3Nzg0YWY2NDJlMw
20436396 General Purpose Cleaners 

LOCTITE LOCTITE

C-NE 400 31KG

Description

LOCTITE C-NE 400 31KG

General Purpose Cleaner; Pail; Liquid; Parts Cleaning | Cleaning after Machining | Cutting | Stamping | Forming and Simultaneous Passivation; Loctite Bonderite C-NE 400 Cleaner; Clear | Bright Yellowish; 31 Kg

Part #

C-NE 400 31KG

BDI #
20436396

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
31
Product Group - BDI
C00104
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Parts Cleaning | Cleaning after Machining | Cutting | Stamping | Forming and Simultaneous Passivation
Tradename
C-NE 400 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-NE 400 Cleaner
Color
Clear | Bright Yellowish
Substrate Material
Metal | Plastic | Rubber
Odor
Odorless
Other Features
Aqueous Neutral Type
Net Weight
31 Kg
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
215252
Long Description
General Purpose Cleaner; Pail; Liquid; Parts Cleaning | Cleaning after Machining | Cutting | Stamping | Forming and Simultaneous Passivation; Loctite Bonderite C-NE 400 Cleaner; Clear | Bright Yellowish; 31 Kg

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh