DOW CORNING
DOW CORNING
OS-2 1GAL PAIL
DOW CORNING DOW CORNING
Description
OS-2 SIL CLEANER/SOLVENT 1GAL/2.9KG PAIL ; CLEAR
General Purpose Cleaner; Multi Purpose; Pail; Liquid; Fastener | Chain and Conveyor Belt; Clear; 1 Gal Container Size
Part #
3164870
BDI #
238137
Details
465.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/OS-2-1GAL-PAIL/p/238137
Your Price
$ 465.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
Application
Fastener | Chain and Conveyor Belt
Manufacturer's Description
Dow Corning OS-2 Silicone Cleaner and Surface Prep
Color
Clear
Container Size value And um
1 Gal
Substrate Material
Metal | Plastic | Fiber Glass | Painted Surfaces
Degree of Flashpoint value And um
-3 Deg C
Odor
Mild
Other Features
ODC Free | Non Corrosive | Removes Oil - Silicone Based Car Wax - Silicone Pressure Adhesive
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
OS-2 SIL CLEANER & SOLVENT,KG,2.9KG-PAIL
Manufacturer Internal Number
3164870
Long Description
General Purpose Cleaner; Multi Purpose; Pail; Liquid; Fastener | Chain and Conveyor Belt; Clear; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


