LLOYDS
LLOYDS
52620
LLOYDS LLOYDS
Description
52620 CFIA APPROVED ; CLEANER DEGREASER
Specialty Purpose Cleaner; Industrial; Pail; Liquid; Clear Water White; 20 L
Part #
52620
BDI #
17197952
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/52620/p/17197952
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0071162526202
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Manufacturer's Description
Lloyds Green Power
Color
Clear Water White
Container Size value And um
20 L
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Typical
Other Features
Non Flammable | Non Corrosive
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.lloydslaboratories.com
Long Description
Specialty Purpose Cleaner; Industrial; Pail; Liquid; Clear Water White; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


