LOCTITE
LOCTITE
C-AK 470 575LB/261KG IDH 594051
LOCTITE LOCTITE
Description
C-AK 470 ALKALINE CLEANER IDH 594051 ; 261KG DRUM
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Conversion Coating | Immersion | Spray;Amber;261 Kg
Part #
C-AK 470 575LB/261KG IDH 594051
BDI #
22384809
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-470-575LB-261KG-IDH-594051/p/22384809
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
271.581
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Conversion Coating | Immersion | Spray
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Amber
Container Size value And um
261 Kg
Substrate Material
Metal
Degree of Flashpoint value And um
No Flashpoint
Odor
Surfactant
Other Features
Non Flammable
Net Weight
261 kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Conversion Coating | Immersion | Spray;Amber;261 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh