LOCTITE
LOCTITE
PUR 785A 90.7KG IDH 1217808
LOCTITE LOCTITE
Description
PUR 785A HOT MELT ADHESIVE IDH 1217808 ; PURMELT CLEANER 785A 91KG DRUM
Specialty Purpose Cleaner;Industrial;Drum;Solid;Removed Adhesive;White;90.7 Kg
Part #
1217808
BDI #
18203387
Details
8171.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/PUR-785A-90-7KG-IDH-1217808/p/18203387
Your Price
$ 8,171.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
99.924
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Solid
Application
Removed Adhesive
Manufacturer's Description
Loctite Cleaner
Color
White
Container Size value And um
90.7 Kg
Degree of Flashpoint value And um
260 Deg C
Odor
Slight
Other Features
Non Flammable | Solubility
Net Weight
90.7 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaner;Industrial;Drum;Solid;Removed Adhesive;White;90.7 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



