Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S-ST 6813E AERO 5GAL IDH 596851 https://www.bdiexpress.com/medias/INDPNTSTPRXX-596851-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NjF8aW1hZ2UvanBlZ3xhR0ZpTDJobU1TOHhNRGN6TWpZMk5UTTNNamN3TWk5SlRrUlFUbFJUVkZCU1dGaGZOVGsyT0RVeFh6TXdNSGd6TURBdWFuQm58ODllOGViMTQ4NzA5YjZmYzMwNWE3NTNkNGJjN2QzZDE5NGIzYWVlMDk5N2QwYzJmYTI5ZmUyMDY3ZmQzZmI0Yg
20538874 Specialty Purpose Cleaners 

BONDERITE BONDERITE

S-ST 6813E AERO 5GAL IDH 596851

Description

S-ST 6813E AERO CLEANER IDH 596851 ; MAINTENANCE 5GAL PAIL

Specialty Purpose Paint Stripper;Industrial;Pail;Liquid;Aerospace Coating | Remove of Heavy Paint;Pink;5 Gal

Part #

596851

BDI #
20538874

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1062.26 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,062.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL https://www.henkel.com/
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.321
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Paint Stripper
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Aerospace Coating | Remove of Heavy Paint
Manufacturer's Description
Loctite Paint Stripper
Color
Pink
Container Size value And um
5 Gal
Substrate Material
Aluminum | Magnesium | Ferrous Metal
Degree of Flashpoint value And um
104.44 Deg C
Odor
Ammoniacal
Other Features
Non Flammable | Solubility
Net Weight
5 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Paint | Stripper
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Paint Stripper;Industrial;Pail;Liquid;Aerospace Coating | Remove of Heavy Paint;Pink;5 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh