SPRAYON
SPRAYON
SC2207000
SPRAYON SPRAYON
描述
SPRAYON SC2207000
Precision Cleaner; Electro Wizard Non-Brominated; 14Oz Net Weight; 2.7" Length; 2.7" Width; 7.96" Height; Non-Flammable; Plastic Safe; Leaves No Residue; Npb and Tce Free; Dielectric Strength 19 | 000Kv; Designed For Superior Worker Safety; Non-Flammable | Plastic-Safe | Fast-Evaporating; Penetrates To Remove Dirt | Oil | Grease | Wax; Equipped With A High-Delivery Valve For Cleaning Efficiency and An Extension Tube For Hard-To-Reach Areas
制造商部件号
SC2207000
BDI部件号
24570906
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E4%B8%93%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/SC2207000/p/24570906
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0075577014408
重量 / Kilogram
0.01
Product Group - BDI
C00104
名称
Cleaner
关键字串
Precision
重量/磅
1.178
产品明细
Precision Cleaner
产品规格
Electro Wizard Non-Brominated; 14Oz Net Weight; 2.7" Length; 2.7" Width; 7.96" Height; Non-Flammable; Plastic Safe; Leaves No Residue; Npb and Tce Free; Dielectric Strength 19 | 000Kv; Designed For Superior Worker Safety; Non-Flammable | Plastic-Safe | Fast-Evaporating; Penetrates To Remove Dirt | Oil | Grease | Wax; Equipped With A High-Delivery Valve
详细描述
Precision Cleaner; Electro Wizard Non-Brominated; 14Oz Net Weight; 2.7" Length; 2.7" Width; 7.96" Height; Non-Flammable; Plastic Safe; Leaves No Residue; Npb and Tce Free; Dielectric Strength 19 | 000Kv; Designed For Superior Worker Safety; Non-Flammable | Plastic-Safe | Fast-Evaporating; Penetrates To Remove Dirt | Oil | Grease | Wax; Equipped With A High-Delivery Valve For Cleaning Efficiency and An Extension Tube For Hard-To-Reach Areas