Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF 7840 20L IDH 1456819 https://www.bdiexpress.com/medias/INDLOCCLNRXX-1427775-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MDV8aW1hZ2UvanBlZ3xhR1F3TDJoaU1pOHhNRGN6TWpZM05EQTFOakl5TWk5SlRrUk1UME5EVEU1U1dGaGZNVFF5TnpjM05WOHpNREI0TXpBd0xtcHdad3w1N2Q2ZGIyNzAxY2NkN2MwNmM0NGRkMTEwMDQwMzA4NDM0YTg1ZTYxZGQ1NmYyMmM5ODhiMDQ1NTI2ZjcwNTcx
1406068 Specialty Purpose Cleaners 

LOCTITE LOCTITE

SF 7840 20L IDH 1456819

Description

USE 24742634

Specialty Purpose Cleaner | Degreaser; Industrial; Drum; Liquid; Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner; Blue; 20 L

Part #

SF 7840 20L IDH 1456819

BDI #
1406068

Details

Request A Price RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
20.4
EAN
9002010000750
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner
Manufacturer's Description
Loctite Biodegradable Cleaner Degreaser
Color
Blue
Container Size value And um
20 L
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Pine
Other Features
Non Flammable
Net Weight
20 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Drum; Liquid; Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner; Blue; 20 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh