

LPS
LPS
02910
LPS LPS
Description
02910 ELECTRICAL CLEANER ; 1LB COPPER ANTI-SEIZE 12/CS
Anti-Seize Compound; Copper Grade; Jar; Paste; Bushing | Chain | Engine | Flange | Furnace | Heat Exchanger | Manifold | Nut/Bolt | Reactor | Screw | Turbine | Tap | Valve Stem; Brown; 1 Lb
Part #
02910
BDI #
600151
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Anti-Seize/02910/p/600151
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
6.8
EAN
0078827029108
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Copper Grade
Container Type
Jar
Texture
Paste
Application
Bushing | Chain | Engine | Flange | Furnace | Heat Exchanger | Manifold | Nut/Bolt | Reactor | Screw | Turbine | Tap | Valve Stem
Manufacturer's Description
Copper Anti-Seize
Color
Brown
Container Size value And um
1 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
221 Deg C TCC
Odor
Petroleum
Conformance to Certificate
MIL-PRF-907E
Other Features
Brushes Easily
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
02910
Weight / LBS
1.25
Long Description
Anti-Seize Compound; Copper Grade; Jar; Paste; Bushing | Chain | Engine | Flange | Furnace | Heat Exchanger | Manifold | Nut/Bolt | Reactor | Screw | Turbine | Tap | Valve Stem; Brown; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh