SAF-T-LOK INTL
SAF-T-LOK INTL
80337
SAF-T-LOK INTL SAF-T-LOK INTL
Description
80337 FDBT-8 ANTI-SEIZE COMPOUND ; 8OZ BRUSH TOP CAN FOOD/DRUG
Anti-Seize Compound; Food Grade; Can; Paste; Threaded Part | Chain | Sprocket | Lever | Hinge | Pivot | Roller | Gear | Valve Stem | Bushing; White; 8 Oz
Part #
80337
BDI #
24051699

Details
40.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Anti-Seize/80337/p/24051699
Your Price
$ 40.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.3
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Food Grade
Container Type
Can
Texture
Paste
Application
Threaded Part | Chain | Sprocket | Lever | Hinge | Pivot | Roller | Gear | Valve Stem | Bushing
Tradename
SAF-T-EZE
Manufacturer's Description
SAF-T-EZE Food/Drug Grade Anti-Seize
Color
White
Container Size value And um
8 Oz
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
210 Deg C
Odor
Mild or Inoffensive
VOC Content - Percentage
0.1 Percentage
Conformance to Certificate
FDA/USDA
Other Features
NLGI 1 | Non Staining | Galvanic Pitting from Electrolysis of Road Salt - Acid Rain - Salt Water | PTFE Composition
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
80337
Weight / LBS
0.667
Long Description
Anti-Seize Compound; Food Grade; Can; Paste; Threaded Part | Chain | Sprocket | Lever | Hinge | Pivot | Roller | Gear | Valve Stem | Bushing; White; 8 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh