Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 8060 20GM IDH 466864 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056437-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMTR8aW1hZ2UvanBlZ3xhR05rTDJnMVlpOHhNRFUyTVRBMk56a3dPVEUxTUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpRek4xOHpNREI0TXpBd0xtcHdad3w3Nzg3YjRjNWRhZGQ1ZjUzNDlmYTY5ZWYwZjM4NWQ0NjM2YmI4MjgyODI1MjhhNzJjMjFiYWZlNjJiNzg4NDhk
1056437 Anti-Seize 

LOCTITE LOCTITE

LB 8060 20GM IDH 466864

Description

LB 8060 20GM IDH 466864 COMPOUND ; 37230 ANTI SEIZE STICK 0.044LBS 10EA/CS

Anti-Seize Compound; Silver Grade; Stick; Solid; Boiler | Oven Part | Jet Engine | Industrial Turbine; Silver; 0.044 Lb

Part #

466864

BDI #
1056437

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15.37 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 15.37 / each BDIExpress
QTY

Inventory

Total: 23

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.041
EAN
0079340372306
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Silver Grade
Container Type
Stick
Texture
Solid
Application
Boiler | Oven Part | Jet Engine | Industrial Turbine
Tradename
QUICKSTIX
Manufacturer's Description
Quikstick Silver Grade Anti-Seize
Color
Silver
Container Size value And um
0.044 Lb
Substrate Material
Metal
Odor
Mild
VOC Content - Percentage
12.69 Percentage | 147 g/l
Conformance to Certificate
CFIA | MIL-PRF-907E
Other Features
Heavy Duty | High Temperature | Non Curing
Net Weight
0.7 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
37230
Weight / LBS
0.084
Long Description
Anti-Seize Compound; Silver Grade; Stick; Solid; Boiler | Oven Part | Jet Engine | Industrial Turbine; Silver; 0.044 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh