Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CLEARPLEX-1 400LB DRUM ; L0350-040 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0350-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNDd8aW1hZ2UvanBlZ3xhREkzTDJoaE55OHhNREU0TVRNNE5UUTROak0yTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TlRCZk1EUXdYek13TUhnek1EQXVhbkJufDZhM2RiYTBhNjA1MzQwNzgzNmUyZjNiMjhiODZjMTQxNjI3MDFmYmI1NjBmNjNmY2ZlMmZjY2E5NjVhY2Y5MmY
18228709 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

CLEARPLEX-1 400LB DRUM ; L0350-040

Description

L0350-040 CLEARPLEX-1 GREASE 400LB DRUM ; ALUMINUM COMPLEX

Aluminum Complex Grease; Bearing; Drum; Semi Solid; High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing; Colorless; 400 Lb

Part #

L0350-040

BDI #
18228709

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9392.13 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,392.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
192.525
EAN
0089215435012
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing
Manufacturer's Description
Clearplex Series Clear - Multipurpose Food Grade Grease
Color
Colorless
Container Size value And um
400 Lb
Degree of Flashpoint value And um
238 Deg C
Odor
Slight Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
1
Other Features
Non Zinc Oxide
Net Weight
6400 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0350-040
Weight / LBS
445
Long Description
Aluminum Complex Grease; Bearing; Drum; Semi Solid; High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing; Colorless; 400 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh