

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FG-0 35LB PAIL ; L0307-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
FG-0 35LB L0307-035
Calcium Complex Grease; Bearing; Pail; Semi Solid; Slow to Medium Speed Bearing | Food Machinery; Tan; 35 Lb
Part #
L0307-035
BDI #
19066679
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/FG-0-35LB-PAIL-;-L0307-035/p/19066679
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
17.214
EAN
0089215530700
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Bearing
Container Type
Pail
Texture
Semi Solid
Application
Slow to Medium Speed Bearing | Food Machinery
Tradename
SYNXTREME
Manufacturer's Description
Synxtreme FG Series NSF H-1 Registered - 100 Percentage Synthetic Grease
Color
Tan
Container Size value And um
35 Lb
Degree of Flashpoint value And um
Above 232 Deg C COC
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Smooth | Outstanding Shear Stability
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0307-035
Weight / LBS
38
Long Description
Calcium Complex Grease; Bearing; Pail; Semi Solid; Slow to Medium Speed Bearing | Food Machinery; Tan; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh