![GR237P-2](/medias/INDTIMGREASE-GR237P-PAIL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MDN8aW1hZ2UvanBlZ3xhREk0TDJnNU55OHhNREkyTXprMk1EQTFPVGt6TkM5SlRrUlVTVTFIVWtWQlUwVmZSMUl5TXpkUVgxQkJTVXhmTXpBd2VETXdNQzVxY0djfDRjZDIwOGYwNWVmOTRjOTk0YThhMDQ2MGMwZmNkNGRmODgwMjJkNDdmNTRlM2IxMTc4YTBmNmI5ZTc4YTRhOGQ)
![GR237P-2](/medias/INDTIMGREASE-GR237P-PAIL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MDN8aW1hZ2UvanBlZ3xhREk0TDJnNU55OHhNREkyTXprMk1EQTFPVGt6TkM5SlRrUlVTVTFIVWtWQlUwVmZSMUl5TXpkUVgxQkJTVXhmTXpBd2VETXdNQzVxY0djfDRjZDIwOGYwNWVmOTRjOTk0YThhMDQ2MGMwZmNkNGRmODgwMjJkNDdmNTRlM2IxMTc4YTBmNmI5ZTc4YTRhOGQ)
1356351
Grease
TIMKEN
TIMKEN
GR237P-2
TIMKEN TIMKEN
Description
GR237P-2 LUBRICANT GREASE ; NON RETURNABLE LITHIUM NLGI2
Lithium Complex Grease; Multipurpose; Pail; Solid; General Industrial | Pin and Bushing | Track Roller | Water Pump | Plain and Antifriction Bearing; Amber
Part #
GR237P-2
BDI #
1356351
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
249.70613601000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/GR237P-2/p/1356351
Your Price
$ 249.71 / each
$ 301.43 / each BDIExpress
$ 301.43 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
15.876
EAN
0053893984728
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Pail
Texture
Solid
Application
General Industrial | Pin and Bushing | Track Roller | Water Pump | Plain and Antifriction Bearing
Manufacturer's Description
Multi-Use Lithium EP
Color
Amber
Degree of Flashpoint value And um
400 Deg F
NLGI Grade
2
Net Weight
16 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.timken.com
Long Description
Lithium Complex Grease; Multipurpose; Pail; Solid; General Industrial | Pin and Bushing | Track Roller | Water Pump | Plain and Antifriction Bearing; Amber
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh