

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN-3001 120LB QTR DRUM ; L0315-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
SYN 3001 120LB ; SYN 3001 1/4 DRUM
Lithium Complex Grease; Bearing; Drum; Semi Solid; Bearing | Heavy Duty Industrial | Construction | Automotive; Gray; 120 Lb
Part #
L0315-039
BDI #
18228845
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/SYN-3001-120LB-QTR-DRUM-;-L0315-039/p/18228845
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
60.702
EAN
0089215431502
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
Bearing | Heavy Duty Industrial | Construction | Automotive
Manufacturer's Description
Syn 3000 Series 100 Percentage PAO-Based Synthetic Grease
Color
Gray
Container Size value And um
120 Lb
Degree of Flashpoint value And um
260 Deg C COC
Odor
Mineral Oil
NLGI Grade
1
Other Features
Tacky
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0315-039
Weight / LBS
129
Long Description
Lithium Complex Grease; Bearing; Drum; Semi Solid; Bearing | Heavy Duty Industrial | Construction | Automotive; Gray; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh