LOCTITE
LOCTITE
8031 50ML
LOCTITE LOCTITE
描述
LOCTITE 8031 50ML
General Purpose Oil; Mineral Oil Type; Multi Purpose; Aerosol Can; Aerosol; Machining Operation; Dark Yellow; 50 Ml Container Size
制造商部件号
8031 50ML
BDI部件号
24601479
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/8031-50ML/p/24601479
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Oil
关键字串
General Purpose
产品明细
General Purpose Oil
产品规格
Mineral Oil Type; Multi Purpose; Aerosol Can; Aerosol; Machining Operation; Dark Yellow; 50 Ml Container Size
详细描述
General Purpose Oil; Mineral Oil Type; Multi Purpose; Aerosol Can; Aerosol; Machining Operation; Dark Yellow; 50 Ml Container Size