https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0701-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzN8aW1hZ2UvanBlZ3xhREJtTDJnNU1pOHhNREU0TVRRMU5UZzNNakF6TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTURGZk1EWXlYek13TUhnek1EQXVhbkJufDYyZGUxYjc2NzNjYTA3MGFkNTQ5NDdmYjkxYTA3ZjU3NDM3ZTk2YTZlODI2ZjMxN2FhZjA2YWQwMWNjYjU4Njg
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0701-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzN8aW1hZ2UvanBlZ3xhREJtTDJnNU1pOHhNREU0TVRRMU5UZzNNakF6TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTURGZk1EWXlYek13TUhnek1EQXVhbkJufDYyZGUxYjc2NzNjYTA3MGFkNTQ5NDdmYjkxYTA3ZjU3NDM3ZTk2YTZlODI2ZjMxN2FhZjA2YWQwMWNjYjU4Njg
18229581
油
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FG COOKER OIL 55GAL DRUM ; L0701-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS FG COOKER OIL 55GAL DRUM ; L0701-062
General Purpose Oil; Mineral Oil Type; Cooker; Drum; Liquid; Pressure Cooker | Micro-Valve System | Sterilizer; Colorless; 55 Gal Container Size
制造商部件号
FG COOKER OIL 55GAL DRUM ; L0701-062
BDI部件号
18229581
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/FG-COOKER-OIL-55GAL-DRUM-;-L0701-062/p/18229581
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0089215470112
重量 / Kilogram
199.32
Product Group - BDI
C00104
产品名称
Oil
产品类型
Mineral Oil
典型用途
Cooker
容器类型
Drum
形态
Liquid
SAE/ISO等级
SAE 90 Gear | ISO 150
应用
Pressure Cooker | Micro-Valve System | Sterilizer
制造商描述
Food Grade Cooker Oil
颜色
Colorless
容器规格(数值及单位)
55 Gal
闪点(数值及单位)
246 Deg C
气味
Mineral Oil
符合证书
FDA 21 CFR 178.3570 | NSF H1
净重
7040 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
General Purpose
制造商货号
L0701-062
重量/磅
440
详细描述
General Purpose Oil; Mineral Oil Type; Cooker; Drum; Liquid; Pressure Cooker | Micro-Valve System | Sterilizer; Colorless; 55 Gal Container Size


