https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0916-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzODZ8aW1hZ2UvanBlZ3xhRGhpTDJnMU1DOHhNREU0TVRNNU56WXhNRFV5Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TVRaZk1EWXlYek13TUhnek1EQXVhbkJufGEyOTNlZDkwMzk1ZDFjZTM0ZWUxZmZkZDEzYmQzM2RjZWViZmZiZTBmZmYzYzI2NjNhYTY4MTAwM2Y5MmEwNWE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0916-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzODZ8aW1hZ2UvanBlZ3xhRGhpTDJnMU1DOHhNREU0TVRNNU56WXhNRFV5Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TVRaZk1EWXlYek13TUhnek1EQXVhbkJufGEyOTNlZDkwMzk1ZDFjZTM0ZWUxZmZkZDEzYmQzM2RjZWViZmZiZTBmZmYzYzI2NjNhYTY4MTAwM2Y5MmEwNWE
18228979
油
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SFGO ULTRA 46 55GAL DRUM ; L0916-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS SFGO ULTRA 46 55GAL DRUM ; L0916-062
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Drum; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 55 Gal Container Size
制造商部件号
SFGO ULTRA 46 55GAL DRUM ; L0916-062
BDI部件号
18228979
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/SFGO-ULTRA-46-55GAL-DRUM-;-L0916-062/p/18228979
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 墨西哥 | 2 |
| BDI- 美国 | 2 |
产品详细信息
分类
最低订购量
无
EAN条码
0089215491612
重量 / Kilogram
190.26
Product Group - BDI
C00104
产品名称
Oil
产品类型
Polyalphaolefin
典型用途
Bearing | Gear | Chain
容器类型
Drum
形态
Liquid
SAE/ISO等级
SAE 80 Gear | ISO 46
应用
Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain
制造商描述
SFGO Ultra Series 100 Percentage Synthetic - Polyalphaolefin (PAO)-Based - High-Performance - Super Multi-Purpose - Fluid Lubricant
颜色
Water White
容器规格(数值及单位)
55 Gal
闪点(数值及单位)
249 Deg C
气味
Odorless
符合证书
FDA 21 CFR 172.882 | FDA 21 CFR 178.3570 | NSF H1
其它特点
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
净重
7040 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Gear
制造商货号
L0916-062
重量/磅
445
详细描述
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Drum; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 55 Gal Container Size


