

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SFGO ULTRA 460 5GAL PAIL ; L0987-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS SFGO ULTRA 460 5GAL PAIL ; L0987-060
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Pail; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 5 Gal Container Size
制造商部件号
SFGO ULTRA 460 5GAL PAIL ; L0987-060
BDI部件号
18228982
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/SFGO-ULTRA-460-5GAL-PAIL-;-L0987-060/p/18228982
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 2 |
BDI- 美国 | 2 |
产品详细信息
分类
最低订购量
无
EAN条码
0089215598700
重量 / Kilogram
18.12
Product Group - BDI
C00104
产品名称
Oil
产品类型
Polyalphaolefin
典型用途
Bearing | Gear | Chain
容器类型
Pail
形态
Liquid
SAE/ISO等级
SAE 140 Gear | ISO 460
应用
Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain
制造商描述
SFGO Ultra Series 100 Percentage Synthetic - Polyalphaolefin (PAO)-Based - High-Performance - Super Multi-Purpose - Fluid Lubricant
颜色
Water White
容器规格(数值及单位)
5 Gal
闪点(数值及单位)
263 Deg C
气味
Odorless
符合证书
ASTM D-5182 | DIN 51354 | FDA 21 CFR 172.882 | FDA 21 CFR 178.3570 | NSF H1
其它特点
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
净重
640 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Gear
制造商货号
L0987-060
重量/磅
40
详细描述
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Pail; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 5 Gal Container Size