Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SYN-H1-220 55GAL DRUM ; L0779-062 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0779-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzZ8aW1hZ2UvanBlZ3xhRFF4TDJnMFlTOHhNREU0TVRNNU1qazFOelEzTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTnpsZk1EWXlYek13TUhnek1EQXVhbkJufDg0NjkyZmMzZGY4MWM3NDk0MTc2MzEwYWIwNzg3NzUxMDNkNjg5YmQ1YzYzZDNhMTllZjMwZDM2MjNkNTU5Njc
18228856 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

SYN-H1-220 55GAL DRUM ; L0779-062

Description

SYN-H1-220 55GAL DRUM ; L0779-062 ; GEAR OIL

Gear Oil; Polyalkylene Glycol Type; Bearing | Gear | Chain; Drum; Liquid; Chain | Bearing | Gearbox; Pale Yellow; 55 Gal Container Size

Part #

L0779-062

BDI #
18228856

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
209.106
EAN
0089215477913
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalkylene Glycol
Typical Use
Bearing | Gear | Chain
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 85 Gear | ISO 220
Application
Chain | Bearing | Gearbox
Manufacturer's Description
SYN-H1-220
Color
Pale Yellow
Container Size value And um
55 Gal
Degree of Flashpoint value And um
288 Deg C
Odor
Mild
Conformance to Certificate
NSF H1
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0779-062
Weight / LBS
445
Long Description
Gear Oil; Polyalkylene Glycol Type; Bearing | Gear | Chain; Drum; Liquid; Chain | Bearing | Gearbox; Pale Yellow; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh