

CRC
CRC
05005
CRC CRC
Description
05005 POWER LUBE MULTI-PURPOSE LUBRICANT ; 12 OZ AEROSOL CAN 12EA/CS
Penetrant Lubricant; Multi Purpose; Aerosol Can; Liquid; Hinge | Speedometer Cable | Seat Slide | Door Lock | Distributor | Power Antennas | Wheel | Lug Nut | Battery Terminal | Air Tool | Switch | Computer | Clock | Firearm | Fishing Reel | Bicycle; Slightly Hazy Amber; 9 Oz
Part #
05005
BDI #
21483075
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/05005/p/21483075
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.303
EAN
0078254050058
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Hinge | Speedometer Cable | Seat Slide | Door Lock | Distributor | Power Antennas | Wheel | Lug Nut | Battery Terminal | Air Tool | Switch | Computer | Clock | Firearm | Fishing Reel | Bicycle
Tradename
POWER LUBE
Manufacturer's Description
CRC Power Lube Multi Purpose Lubricant
Color
Slightly Hazy Amber
Container Size value And um
9 Oz
Degree of Flashpoint value And um
91 Deg C
Odor
Mild Petroleum
Conformance to Certificate
NSF H2
Other Features
Non-Drying | Fast Acting
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.667
Long Description
Penetrant Lubricant; Multi Purpose; Aerosol Can; Liquid; Hinge | Speedometer Cable | Seat Slide | Door Lock | Distributor | Power Antennas | Wheel | Lug Nut | Battery Terminal | Air Tool | Switch | Computer | Clock | Firearm | Fishing Reel | Bicycle; Slightly Hazy Amber; 9 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh