Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

19600 https://www.bdiexpress.com/medias/INDDEVLUBXXX-SP-19600-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OXxpbWFnZS9qcGVnfGFESTVMMmd4WVM4eE1EYzJPREU0TVRZMU56WXpNQzlKVGtSRVJWWk1WVUpZV0ZoZlUxQmZNVGsyTURCZlFsUk1Yek13TUhnek1EQXVhbkJufGVkYjRlOTRjZmU5ZmRiMWNiNWUyYzhiMzk2NmFkODRlNTZkNzc0Y2UzMjkxMTRhZTA1NTY3NGQ1YjljODllYjQ
17116749 Specialty Purpose Lubricants 

DEVCON DEVCON

19600

Description

19600 ; DEV LIQUID RELEASE AGENT

Mold Release Compound; Molding; Bottle; Liquid; Molding; Clear; 1 Pt

Part #

230-19600

BDI #
17116749

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.454
EAN
0078143196003
Product Group - BDI
C00104
Product Name And Type
Specialty Mold Release Compound
Typical Use
Molding
Container Type
Bottle
Texture
Liquid
Application
Molding
Manufacturer's Description
Liquid Release Agent
Color
Clear
Container Size value And um
1 Pt
Degree of Flashpoint value And um
Above 90 Deg F TCC
Odor
Slight Ethereal
Conformance to Certificate
ABS
Other Features
High Gloss Finish
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Compound
Keyword String
Mold Release
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
19600
Weight / LBS
1
Long Description
Mold Release Compound; Molding; Bottle; Liquid; Molding; Clear; 1 Pt

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh