

CRC
CRC
30033-AA CHAIN LUBE FPS 5L
CRC CRC
Description
CRC 30033-AA CHAIN LUBE FPS 5L
Chain Lubricant; Chain; Aerosol Can; Aerosol; Chain in Food Industry; Off White; 5 L
Part #
30033-AA CHAIN LUBE FPS 5L
BDI #
22152138
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/30033-AA-CHAIN-LUBE-FPS-5L/p/22152138
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121508
Weight / Kilogram
5.1
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Chain
Container Type
Aerosol Can
Texture
Aerosol
Application
Chain in Food Industry
Tradename
PERMA-LOCK
Manufacturer's Description
CRC Perma-Lock Chain Lube
Color
Off White
Container Size value And um
5 L
Degree of Flashpoint value And um
Below 126 Deg C
Odor
Characteristic
Conformance to Certificate
NSF H1
Other Features
High Performance
Net Weight
5 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Chain
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.92815
Long Description
Chain Lubricant; Chain; Aerosol Can; Aerosol; Chain in Food Industry; Off White; 5 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh